Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Pig
Adhesive Backed Urinal Mat, PP, PK50
Mfr # GRP7502-BK
Zoro # G702658902
product price: $306.00
/pk 50, $6.12/ea
Free Shipping & Returns
$306.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Unscented
- Mat Thickness 1/8 in
- Backing Material Adhesive Backing
- Width 19 in
Product Information
- Brand Pig
- MFR # GRP7502-BK
- Zoro # G702658902
- UPC # 036226049295
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Width | 19 in |
Length | 23 1/2 in |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Fragrance | Unscented |
Mat Thickness | 1/8 in |
Backing Material | Adhesive Backing |
Material | Polypropylene |
Color | Black |
Features | EFM(TM) Absorbent Technology, Full-Coverage Adhesive Backing, Permanently Infused Antimicrobial Technology |
Item | Adhesive Backed Urinal Mat |
Description
Adhesive Backed Urinal Mat, Black, Length 23 1/2 in, Width 19 in, Mat Thickness 1/8 in, Fragrance Unscented, Material Polypropylene, Backing Material Adhesive Backing, Features EFM(TM) Absorbent Technology, Full-Coverage Adhesive Backing, Permanently Infused Antimicrobial Technology, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Wilmar PMW5368 120 Piece Fuse Assortment ATC Fuse Sizes (PMW5368)
- BUFFALO White Sweatshirt No. 25 Bag (10484PB)
- LYSOL Disinfectant Spray, 19 fl oz (0.6 quart) Crisp Linen, Clear (RAC74828)
- OCEDAR BRANDS PWR Corn BroomDust Pan (167420)
- PIG Adhesive Backed Urinal Mat, PP, PK50 (GRP7501-BK)
- ACTIVEAIRE ActiveAire Urinal Screen, Sunscape Yellow, PK 12 (GPC48271)
- FRESH PRODUCTS Tidal Wave, Urinal Screens, Mango Scent, PK6 (TWDS-F-006I036M-04)
- TOLCO Tolco Urinal Screen With Green Apple Block, PK12 (220238)
- RENOWN Wave 3D Spiced Apple Urinal Screen, 10PK (REN03119)
- TOUGH GUY Urinal Screen, Round, Red, 2 lb, PK10 (55FJ83)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Sunscape, PK12 (48261)
- Pig Urinal Cakes, Urinal Screens & Toilet Rim Hangers