Shop All Entrance Mats
Pig
Adhesive-Backed Grippy Mat, Slate, 5 ft L
Mfr # GRP36909-SLT
Zoro # G507630653
product price: $39.00
/ea
$39.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Commercial Facilities, Retail
- Color Slate
- Size 3 ft x 5 ft
- Thickness 1/16 in
- Face Material Weight 1.83 lb
Product Information
- Brand Pig
- MFR # GRP36909-SLT
- Zoro # G507630653
- UPC # 036226061822
- Country of Origin United States
- Category Entrance Mats
Dimensions
Size | 3 ft x 5 ft |
Overall Length | 5 ft |
Overall Width | 3 ft |
Description
Designer Series Adhesive-Backed Grippy Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 0.37 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Commercial Facilities, Retail, Backing Material Polypropylene, Color Slate, Crush Resistant Yes, Does Not Contain Not Applicable, Edge Style Cut, Face Material Weight 1.83 lb, Fluids Absorbed Coolants, Oils, Solvents, Universal, Water, For Surface Type Concrete, Laminate, Linoleum, Tile, Vinyl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Nova 2000 Inner Lens, Pack of 10 (NV2018)
- DUPONT Pirelli Exhaust Valve, Gray, PVC (9993700000000100)
- UNCLE MIKES Notebook Holster, Nylon, Black (64002)
- SPEAKMAN Eyewash Station in Blue (SE-4400)
- PIG Carpet Protection Mat, Grease, Oils, Water Absorbed, Black, Polyester, Polypropylene (GRPCP72203-BK)
- PIG Gray, 3' W x 100' L (GRP36500-GY)
- PIG Adhesive-Backed Grippy Mat, Denim, 25 ft L (GRP36906-DM)
- PIG Carpet Protection Mat, Grease, Oils, Water Absorbed, Gray, Polyester (GRPCP913X50-GY)
- PIG Adhesive-Backed Grippy Mat, Denim, 100ft L (GRP36900-DM)
- PIG 22 in. dia. Universal Light-Weight Absorbent Barrel Drum-Top Pad Mat, 5PK (PIG25102)
- NOTRAX Entrance Mat, Black, 2 ft. W x 3 ft. L (8EL19)
- Pig Floor Mats