Shop All Entrance Mats
Pig
Adhesive-Backed Grippy Mat, Slate, 100ft L
Mfr # GRP36900-SLT
Zoro # G707630590
product price: $315.00
/ea
Free Shipping & Returns
$315.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Slate
- Thickness 1/16 in
- Size 3 ft x 100 ft
- Application Commercial Facilities, Retail
- Overall Width 3 ft
Product Information
- Brand Pig
- MFR # GRP36900-SLT
- Zoro # G707630590
- UPC # 036226061662
- Country of Origin United States
- Category Entrance Mats
Dimensions
Size | 3 ft x 100 ft |
Overall Width | 3 ft |
Overall Length | 100 ft |
Description
Designer Series Adhesive-Backed Grippy Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 7.5 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Commercial Facilities, Retail, Backing Material Polypropylene, Color Slate, Crush Resistant Yes, Does Not Contain Not Applicable, Edge Style Cut, Face Material Weight 31 lb, Fluids Absorbed Coolants, Oils, Solvents, Universal, Water, For Surface Type Concrete, Laminate, Linoleum, Tile, Vinyl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 13 Men's Plain Rubber Boot, Blue (8908500)
- FAME FABRICS Bib Apron, No Pocket, F33L, Orange (82621)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (76616)
- HONEYWELL Replacement Eye Wash Bottle, 1 gal. (32-000401-0000)
- PIG Adhesive-Backed Grippy Mat, Slate, 25 ft L (GRP36907-SLT)
- PIG Adhesive-Backed Grippy Mat, Slate, 50 ft L (GRP36901-SLT)
- PIG Adhesive-Backed Grippy Mat, Mocha, 5 ft L (GRP36909-MC)
- PIG Entrance Mat, Black 1/8 in Thick (GRP36209-BK)
- PIG Sorbents, 6.8 gal., Universal Absorbed, Gray, Polyester (GRP913X25-GY)
- PIG Adhesive-Backed Grippy Mat, Denim, 100ft L (GRP36900-DM)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 20 ft. L (117S0320CH)
- Pig Entrance Mats