Shop All Entrance Mats
Pig
Adhesive-Backed Grippy Mat, Mocha, 50 ft L
Mfr # GRP36901-MC
Zoro # G407630555
product price: $172.00
/ea
Free Shipping & Returns
$172.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Commercial Facilities, Retail
- Thickness 1/16 in
- Size 3 ft x 50 ft
- Color Mocha
- For Surface Type Concrete, Laminate, Linoleum, Tile, Vinyl
Product Information
- Brand Pig
- MFR # GRP36901-MC
- Zoro # G407630555
- UPC # 036226061686
- Country of Origin United States
- Category Entrance Mats
Dimensions
Size | 3 ft x 50 ft |
Overall Width | 3 ft |
Overall Length | 50 ft |
Description
Designer Series Adhesive-Backed Grippy Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 4 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Commercial Facilities, Retail, Backing Material Polypropylene, Color Mocha, Crush Resistant Yes, Does Not Contain Not Applicable, Edge Style Cut, Face Material Weight 17 lb, Fluids Absorbed Coolants, Oils, Solvents, Universal, Water, For Surface Type Concrete, Laminate, Linoleum, Tile, Vinyl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Utili-T Crew Neck Shirt, Dark Navy, XL, PK3 (40016)
- SCHNEIDER ELECTRIC Steady LED Lamp, Red, 120VAC (DL1BDG4)
- FLEX-TRED AntiSlip Safety Tape - 2" x 60’ / Sparkle Black-Roll (SB.0260.R)
- SALISBURY ELECTRICAL GLOVES & ACCESSORIES Salisbury By Honeywell 26 Oz. Canvas Glove Bag, (GB112)
- PIG Carpet Protection Mat, Grease, Oils, Water Absorbed, Black, Polyester, Polypropylene (GRPCP36201-BK)
- PIG Adhesive-Backed Grippy Mat, Oatmeal, 5ft L (GRP36909-OT)
- PIG Adhesive-Backed Grippy Mat, Slate, 50 ft L (GRP36901-SLT)
- PIG Entrance Mat, Gray 1/8 in Thick (GRP36209-GY)
- PIG Sorbents, 6.8 gal., Universal Absorbed, Gray, Polyester (GRP923X25-GY)
- PIG ENTRANCE MAT, 3Ft. x 5Ft., BLACK, PK5 (GRP36210-BK)
- NOTRAX Entrance Mat, Black, 3 ft. W x 8 ft. L (141S0038BL)
- Pig Entrance Mats