Shop All Entrance Mats
Pig
Adhesive-Backed Grippy Mat, Mocha, 25 ft L
Mfr # GRP36906-MC
Zoro # G407630562
original price:
$162.29
15% off
new price: $137.00
/ea
Free Shipping & Returns
$137.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Commercial Facilities, Retail
- Size 3 ft x 25 ft
- Color Mocha
- Thickness 1/16 in
- Face Material Weight 11 lb
Product Information
- Brand Pig
- MFR # GRP36906-MC
- Zoro # G407630562
- UPC # 036226061723
- Country of Origin United States
- Category Entrance Mats
Dimensions
Size | 3 ft x 25 ft |
Overall Length | 25 ft |
Overall Width | 3 ft |
Description
Designer Series Adhesive-Backed Grippy Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 2 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Commercial Facilities, Retail, Backing Material Polypropylene, Color Mocha, Crush Resistant Yes, Does Not Contain Not Applicable, Edge Style Cut, Face Material Weight 11 lb, Fluids Absorbed Coolants, Oils, Solvents, Universal, Water, For Surface Type Concrete, Laminate, Linoleum, Tile, Vinyl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Polyurethane 1100 Uncorded Foam Earplugs, 29 dB, Orange, 5 PK (MMM1100)
- CROSSFIRE Crossfire ES5 Bifocal Safety Eyewear (296425)
- 2W INTERNATIONAL High Viz Softshell Jacket, X-Large, Orange, Class 3 (SHL33C-3 XL)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, Red, White (U7-1087-RA_14X10)
- PIG Carpet Protection Mat, Grease, Oils, Water Absorbed, Black, Polyester, Polypropylene (GRPCP36212-BK)
- PIG Drip Pad, Black, 9" W x 9" L (GRP7005-BK)
- PIG Entrance Mat, Black 1/8 in Thick (GRP36209-BK)
- PIG Carpet Protection Mat, Grease, Oils, Water Absorbed, Gray, Polyester (GRPCP913X50-GY)
- PIG Adh-Backed Grippy Mat, Oatmeal, 6ft L, PK2 (GRP72903-OT)
- PIG Carpet Protection Mat, Grease, Oils, Water Absorbed, Black, Polyester (GRPCP91K-BK)
- GUARDIAN FLOOR PROTECTION Mats, Charcoal, 48" W x (64040630)
- Pig Floor Mats