Shop All Entrance Mats
Pig
Adhesive-Backed Grippy Mat, Denim, 100ft L
Mfr # GRP36900-DM
Zoro # G207630595
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 ft x 100 ft
- Application Commercial Facilities, Retail
- Color Denim
- Thickness 1/16 in
- Maximum Performance Temperature 120 Degrees F
Product Information
- Brand Pig
- MFR # GRP36900-DM
- Zoro # G207630595
- UPC # 036226061631
- Country of Origin United States
- Category Entrance Mats
Dimensions
Size | 3 ft x 100 ft |
Overall Length | 100 ft |
Overall Width | 3 ft |
Description
Designer Series Adhesive-Backed Grippy Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 7.5 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Commercial Facilities, Retail, Backing Material Polypropylene, Color Denim, Crush Resistant Yes, Does Not Contain Not Applicable, Edge Style Cut, Face Material Weight 31 lb, Fluids Absorbed Coolants, Oils, Solvents, Universal, Water, For Surface Type Concrete, Laminate, Linoleum, Tile, Vinyl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Butterfly Valve Lockout, Fits Sz 2 to 4 (121505)
- MECHANIX WEAR GLOVES FAST FIT RED XL (MECMFF-02-011)
- MECHANIX WEAR Welding Gloves, Black, 11, PR (WS-REG-011)
- HYNIT Nitrile Coated Gloves, Full Coverage, Blue, XL, PR (32-125)
- PIG Adh-Backed Grippy Mat, Denim, 6 ft L, PK2 (GRP72903-DM)
- PIG Floor Runner, Black, 3 ft W x (GRPSB36206-BK)
- PIG Designer Adhesive Backed Floor Mats, PK10 (GRP36902-SLT)
- PIG Carpet Protection Mat, Grease, Oils, Water Absorbed, Black, Polyester, Polypropylene (GRPCP36206-BK)
- PIG ENTRANCE MAT, 3Ft. x 5Ft., BLACK, PK5 (GRP36210-BK)
- PIG Adhesive-Backed Grippy Mat, Mocha, 100ft L (GRP36900-MC)
- RUBBER-CAL "Nottingham" Rubber Backed Carpet Mat - 4 x 6 feet - Tan Polypropylene Mat (03-198)
- Pig Floor Mats