Shop All Entrance Mats
Pig
Adhesive-Backed Grippy Mat, 25 ft L
Mfr # GRP36906-OT
Zoro # G007630665
original price:
$170.58
15% off
new price: $144.00
/ea
Free Shipping & Returns
$144.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Commercial Facilities, Retail
- Color Oatmeal
- Thickness 1/16 in
- Size 3 ft x 25 ft
- Surface Application Drying
Product Information
- Brand Pig
- MFR # GRP36906-OT
- Zoro # G007630665
- UPC # 036226061730
- Country of Origin United States
- Category Entrance Mats
Dimensions
Size | 3 ft x 25 ft |
Overall Width | 3 ft |
Overall Length | 25 ft |
Description
Designer Series Adhesive-Backed Grippy Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 2 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Commercial Facilities, Retail, Backing Material Polypropylene, Color Oatmeal, Crush Resistant Yes, Does Not Contain Not Applicable, Edge Style Cut, Face Material Weight 11 lb, Fluids Absorbed Coolants, Oils, Solvents, Universal, Water, For Surface Type Concrete, Laminate, Linoleum, Tile, Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Non-Potable Water Do Not Drink Sign, N321AB (N321AB)
- MISSION Booney Hat Khaki One Size Fits Most (109401)
- LEADER Gas Supply Hose for Fire Trainer, Armored (V90.80.057)
- TOUGH GUY Traffic Cone, 26 in H, 10 9/10 in W, Polypropylene, Cone, English, Spanish, 6VKR6 (6VKR6)
- PIG Adh-Backed Grippy Mat, Denim, 6 ft L, PK2 (GRP72903-DM)
- PIG Adhesive-Backed Grippy Mat, Slate, 25 ft L (GRP36907-SLT)
- PIG Adhesive-Backed Grippy Mat, Denim, 25 ft L (GRP36906-DM)
- PIG Adhesive-Backed Grippy Mat, Mocha, 5 ft L (GRP36909-MC)
- PIG 22 in. dia. Universal Light-Weight Absorbent Barrel Drum-Top Pad Mat, 5PK (PIG25102)
- PIG Adhesive-Backed Grippy Mat, Slate, 100ft L (GRP36900-SLT)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (120291729)
- Pig Floor Mats