Shop All Sorbents
This Product is Discontinued
Pig
Absorbent Sock, 60 gal, Universal, Blue, 40 PK (Discontinued)
Mfr # PIG233
Zoro # G7836884
Free Shipping & Returns
This Product is Discontinued
Key Features
- Volume Absorbed per Pkg. 60 gal
- Volume Absorbed (Pack, Each) 60 gal/pk; 1 gal/sock
- Color Blue
- Length 4 ft
- Fluids Absorbed Universal
Product Information
Dimensions
Length | 4 ft |
Diameter | 3 in |
Details
Item | Absorbent Sock |
Volume Absorbed per Pkg. | 60 gal |
Volume Absorbed (Pack, Each) | 60 gal/pk; 1 gal/sock |
Color | Blue |
Fluids Absorbed | Universal |
UV Resistant | No |
Connector Type | No Connector |
Volume Absorbed Per Pkg. | 61 gal. |
Static Dissipative | No |
Filler Material | Cellulose |
Volume Absorbed Range | 50+ gal |
Connector | No Connector |
Spill Control - Fluids Absorbed | Water-Based Liquids |
Printed Message | No Message |
Neutralizing | No |
Connector Material | No Connector |
Volume Absorbed Per Sock/Boom | 1 gal |
Mildew Resistant | No |
Product Type | Sorbent Sock |
For Use With Chemical or Metal Type | Water |
Floating | No |
Sock/Boom Profile | Round |
Description
Product Type Sorbent Sock, Fluids Absorbed Universal, For Use With Chemical or Metal Type Water, Size 3 in x 48 in, Volume Absorbed Per Sock/Boom 1 gal, Volume Absorbed per Pkg. 60 gal, Color/Pattern Blue, Filler Material Cellulose, Polymer Blend, Outer Mesh Material Polypropylene, Outside Skin Material Polyester, Sock/Boom Profile Round, Package Quantity 40
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.