Shop All Sorbents
Pig
Absorbent Pad, 1 gal, 11 in x 12 in, Chemical, Hazmat, Pink
Mfr # MAT304
Zoro # G8135303
product price: $93.79
/pk 25, $3.75/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 1 gal
- Volume Absorbed (Pack, Each) 1 gal/pk, 3 oz/pad
- Material Alizarin, Polypropylene, Sodium Carbonate
- Color Pink
- Size 11 in x 12 in
Product Information
Dimensions
Size | 11 in x 12 in |
Length | 12 in |
Width | 11 in |
Perforated Size | Not Perforated |
Description
Product Type Sorbent Pad, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Acids, Size 11 in x 12 in, Volume Absorbed Per Pad 3 oz, Volume Absorbed per Pkg. 1 gal, Color/Pattern Pink, Material Alizarin, Polypropylene, Sodium Carbonate, Perforated No, Perforated Size Not Perforated, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE 30 gal Trash Bags, 30 in x 37 in, Heavy-Duty, 16 microns, Natural, 500 PK (Z6037XN R01)
- NATURES AIR Sponge Odor Absorber, Neutral, 1/2 lb, PK24 (DMI 101-1)
- GEORGIA-PACIFIC Dispenserosable Towel, Plastic, White (56630/01)
- INTEX SUPPLY Intex Supply 271712 Cloth-Like Rags - 100 Count (271712)
- PIG Absorbent Sock, 18 gal, 5 in x 10 ft, Acids, Bases, Unknowns, Pink, Polypropylene (HA1010)
- PIG Absorbent Roll, 35 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (HC103)
- PIG Absorbent Pad, 22 gal, 15 in x 20 in, Oil-Based Liquids, White, Polypropylene (MAT403)
- PIG Absorbent Pillow, 10 gal, 16 in x 17 in, Oil-Based Liquids, White, Polypropylene (PIL203)
- PIG Absorbent Boom, 48 gal, 8 in x 10 ft, Oil-Based Liquids, Black, White, Polypropylene (BOM414)
- PIG Absorbent Roll, 40 gal, 15 in x 150 ft, Oil-Based Liquids, White, Polypropylene (MAT425)
- SPILLTECH Absorbent Roll, 55 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRB150H)
- Pig Sorbents