Shop All Mops
Pig
51 in L , Blue/Silver, Microfiber
Mfr # CLN1102
Zoro # G106604185
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mop Head Color Blue/Silver
- Mop Head Material Microfiber
- Color Blue/Silver
- Width 7"
Product Information
Dimensions
Width | 7" |
Overall Length | 51 in |
Details
Promotion Restriction | Not eligible for promotion |
Mop Head Color | Blue/Silver |
Mop Head Material | Microfiber |
Color | Blue/Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- F MATIC Venti 4 oz Fragrance Oil Refill, White Tea Sample (SAMPLE-PM250)
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Jug, Vinegar (SSPA101)
- CARBONA Oven Rack/Grill Cleaner (320)
- KOHLER Relic Toilet Tissue Holder (26497-CP)
- PIG Microfiber Tube Mop for Water Green 16" L x 13" W (WTR022-GR)
- PIG Microfiber Tube Mop for Water Blue 16" L x 13" W (WTR022-BL)
- PIG 16 in L Tube Mop, Blue, Microfiber (CLN1100-BL)
- SWIFFER Swiffer Max Refill Cloths, PK6 (37109)
- BOARDWALK 5 in Looped-End Wet Mop, Green, Cotton/Synthetic, BWK503GNEA (BWK503GNEA)
- TOUGH GUY 1-1/4 in String Wet Mop, 24 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton (16W230)
- SWIFFER 46 in L Wetjet Mop, White, Cloth, PK2 (92811)
- Pig Mops