Shop All Automotive Fuses
Pico
Automotive Fuse, ATC/ATO Series, 30A, 32V DC, 25 PK
Mfr # 1017G
Zoro # G905129285
product price: $9.69
/pk 25, $0.39/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ATC/ATO
- Amps 30A
- DC Voltage Rating 32V DC
- AC Voltage Rating Not Rated
- Color Code Green
Product Information
- Brand Pico
- MFR # 1017G
- Zoro # G905129285
- UPC # 35704710177
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Item | Automotive Fuse |
Series | ATC/ATO |
Amps | 30A |
DC Voltage Rating | 32V DC |
AC Voltage Rating | Not Rated |
Color Code | Green |
Body Style | Blade |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP Cable Clip, Top Entry, Gray, PK25 (GU250RT)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38F-X)
- FAITH Self-Test 20A GFCI Outlet, GFI Receptacle with Wall Plate, White (GLS-20A-WH)
- EATON B-LINE Drop Wire Clip, Steel, Zinc Phosphate (BW4)
- EATON BUSSMANN Automotive Fuse, ATC Series, 25A, 32V DC, Non-Indicating (ATC-25)
- EATON BUSSMANN Automotive Fuse, MAX Series, 30A, 32V DC, Non-Indicating (BP/MAX-30-RP)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 3A, 32V DC, Indicating, 2 PK (BP/ATC-3ID)
- EATON BUSSMANN Automotive Fuse, MAX Series, 50A, 32V DC, Non-Indicating (MAX-50)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 20A, 32V DC, Indicating, 2 PK (BP/ATM-20ID)
- EATON BUSSMANN Automotive Fuse, ATC Series, 15A, 32V DC, Non-Indicating (157653)
- SEACHOICE Automotive Fuse, ATC Series, 10A, Not Rated (11333)
- Pico Automotive Fuses