Shop All Letters and Numbers
Pickardt
TwoWheels Numbering Head 3/16"
Mfr # PIC-TW-5-mm
Zoro # G807370495
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 5mm
- Overall Height 5 1/2 in
- Character Color Metallic Silver
- Material Carbon Steel
- Standards DIN 1451
Product Information
- Brand Pickardt
- MFR # PIC-TW-5-mm
- Zoro # G807370495
- Country of Origin Germany
- Category Letters and Numbers
Dimensions
Character Height | 5mm |
Overall Height | 5 1/2 in |
Length | 11 in |
Hole Size | 5mm |
Details
Character Color | Metallic Silver |
Material | Carbon Steel |
Standards | DIN 1451 |
Application | Hand |
Case Material | Plastic |
Item | Numbering Head |
Includes | Sturdy plastic box |
Impression Letter Type | Standard |
Hardness | HRC 60 |
Hardened (H) Compatibility | Hardened by hand |
Description
Introducing the Pickardt Numbering Head TwoWheels, a versatile tool designed to make numbering tasks a breeze. As the name suggests, this numbering head features two wheels, allowing you to create sequential number imprints with precision and efficiency.
The Numbering Head TwoWheels is compact in size, making it easy to handle and maneuver. Its ergonomic design ensures a comfortable grip, enabling precise alignment and controlled marking. Whether you're a professional in need of a reliable numbering solution or a casual user looking to enhance your DIY projects, this numbering head is suitable for all skill levels.
Crafted with high-quality materials, the Numbering Head TwoWheels guarantees durability and long-lasting performance. It is built to withstand the rigors of regular use, providing consistent and accurate results over time. This ensures that your numbering imprints are clear, legible, and professional-looking.
Using the Numbering Head TwoWheels is a straightforward process. Simply align the wheels to the desired numbers, apply pressure with a hammer, and watch as the sequential numbers are imprinted onto your chosen material. The intuitive design and ease of use ensure that you achieve precise numbering with every strike.
Affordability is a key feature of the Numbering Head TwoWheels. Despite its high-quality construction, this numbering head is priced to be accessible for both professionals and casual users. You don't have to compromise on quality or break the bank to own a reliable numbering tool.
The DIY-friendly nature of the Numbering Head TwoWheels makes it perfect for various applications. Whether you're marking tools, equipment, crafts, or any other items that require sequential numbering, this compact tool provides the versatility and convenience you need. It's an essential addition to any toolbox or workshop.
Upgrade your numbering capabilities with the Pickardt Numbering Head TwoWheels and experience the perfect combination of compactness, high quality, and ease of use. Whether you're a professional or a DIY enthusiast, this numbering head delivers consistent and accurate results. Invest in the Numbering Head TwoWheels today and elevate your numbering projects to new heights.
The Numbering Head TwoWheels is compact in size, making it easy to handle and maneuver. Its ergonomic design ensures a comfortable grip, enabling precise alignment and controlled marking. Whether you're a professional in need of a reliable numbering solution or a casual user looking to enhance your DIY projects, this numbering head is suitable for all skill levels.
Crafted with high-quality materials, the Numbering Head TwoWheels guarantees durability and long-lasting performance. It is built to withstand the rigors of regular use, providing consistent and accurate results over time. This ensures that your numbering imprints are clear, legible, and professional-looking.
Using the Numbering Head TwoWheels is a straightforward process. Simply align the wheels to the desired numbers, apply pressure with a hammer, and watch as the sequential numbers are imprinted onto your chosen material. The intuitive design and ease of use ensure that you achieve precise numbering with every strike.
Affordability is a key feature of the Numbering Head TwoWheels. Despite its high-quality construction, this numbering head is priced to be accessible for both professionals and casual users. You don't have to compromise on quality or break the bank to own a reliable numbering tool.
The DIY-friendly nature of the Numbering Head TwoWheels makes it perfect for various applications. Whether you're marking tools, equipment, crafts, or any other items that require sequential numbering, this compact tool provides the versatility and convenience you need. It's an essential addition to any toolbox or workshop.
Upgrade your numbering capabilities with the Pickardt Numbering Head TwoWheels and experience the perfect combination of compactness, high quality, and ease of use. Whether you're a professional or a DIY enthusiast, this numbering head delivers consistent and accurate results. Invest in the Numbering Head TwoWheels today and elevate your numbering projects to new heights.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL High Visibility Cut Level 3 Polyurethane Dipped Gloves - S (48-73-8930)
- XTRATUF Men's Vintage 6 in Ankle Deck Boot, BROWN, M, Size 15 (XMABV900)
- RADIANS Radians SV7B Surveyor Type R Class 2 Safety Vest, Size: M (SV7B-2ZGM-S/M)
- LYLE Alum Danger Rotating Machinery., 10"x7", LCU4-0024-NA_10X7 (LCU4-0024-NA_10X7)
- PICKARDT MiniMarker Type A Numbering Head, 3/16" (PIC-MINI-5-mm)
- PICKARDT Steel Stamp Number Set, 1/4" (PIC-HSS-0-9-6mm)
- PICKARDT Numbering Head NHH 100, 1/4" (PIC-NHH100-6-mm)
- PICKARDT Steel Stamp Number Set, 3/16" (PIC-HSS-0-9-5mm)
- PICKARDT Steel Stamp Number Set, 1/2" (PIC-HSS-0-9-12mm)
- PICKARDT MiniMarker Type A Numbering Head, 1/8" (PIC-MINI-3-mm)
- HY-KO 6In Black Plastic Number 8, 5PK (A30208)
- Pickardt Letters and Numbers