Shop All Engraving Tools
Pickardt
TS 114 Interchangeable Steel Type Set with Logos, 114 pcs, 1/8in
Mfr # PIC-114_3_1/8
Zoro # G510411447
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbon Steel
- Finish - Machining Nickel plated
- Overall Length 10 in
- Case Material Plastic
- Hardness HRC 60
Product Information
- Brand Pickardt
- MFR # PIC-114_3_1/8
- Zoro # G510411447
- Country of Origin Germany
- Category Engraving Tools
Dimensions
Overall Length | 10 in |
Size | 1/8 in |
Details
Material - Machining | Carbon Steel |
Finish - Machining | Nickel plated |
Case Material | Plastic |
Hardness | HRC 60 |
Impression Letter Type | Standard |
Color | Metallic Silver |
Includes | (114) Steel Types, (1) Type Holder, (1) Tweezer, (1) Allen Key, Sturdy Plastic Box |
Standards | DIN 1451 |
Suitable For | Steels up to 1500 N/mm2 |
Features | Hand Hardened; CNC Engraved |
Description
Steel Type Stamps and Holders Set TS 114114 Introducing our 114-piece engraving type set with type holder - the perfect tool for any engraver or jewelry maker looking to add precise and professional-looking lettering to their work. This comprehensive set includes a wide variety of letter , number stamps and logos. The stamps are made of high-quality steel for durability and accuracy, ensuring clean and clear impressions every time. The set also includes a sturdy type holder, which makes it easy to organize and access the stamps you need. Whether you're working with metal, wood, leather, or other materials, this engraving type set is versatile and reliable. With 114 pieces to choose from, you'll have endless options for customizing your work with intricate and beautiful lettering. This set is perfect for engraving a variety of items, such as nameplates, jewelry, trophies, and more. It also comes in a convenient carrying case, making it easy to bring with you to different job sites or to store in your workshop.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 1/2in Size (36A276)
- KRAFT TOOL Carbon Steel Plaster Trowel, 12"x5 (PL468PF)
- WESTWARD Combination Wrench, SAE, 5/16in Size (36A273)
- MAKITA 16 Gauge Nibbler (JN1601)
- PICKARDT TS 114 Interchangeable Steel Type Set with Logos, 114 pcs, 1/4in (PIC-114_6_1/4)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point (822010)
- MICRO 100 Engraving Tool (RSCM-040-2)
- MICRO 100 Engraving Tool (RSCM-060-1)
- ONSRUD Engraving Tool, Carbide, 0.020 In, 30 Deg (37-25)
- MICRO 100 Engraving Tool (RTCM-030-1)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 0.0350" (939110-C3)
- Pickardt Engraving Tools