Shop All Hand Stamps
Pickardt
Steel Hand Stamp with Asterisk Symbol, 1/4"
Mfr # PIC-STAR-8-6
Zoro # G507370498
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Shank Length 4/5 in
- Character Height 1/4"; 4/5 in
- Includes Sturdy plastic box
- Case Material Plastic
Product Information
- Brand Pickardt
- MFR # PIC-STAR-8-6
- Zoro # G507370498
- Country of Origin Germany
- Category Hand Stamps
Dimensions
Shank Length | 4/5 in |
Character Height | 1/4"; 4/5 in |
Shank Size Square | 1/4" |
Details
Item | Hand Stamp |
Material | Carbon Steel |
Includes | Sturdy plastic box |
Case Material | Plastic |
Impression Letter Type | Standard |
Hardness | HRC 60 |
Standards | DIN 1451 |
Description
Introducing the Steel Hand Stamp Asterisk Symbol, the ultimate solution for creating clear and precise imprints on a wide range of materials. This steel hand stamp is designed to engrave an asterisk symbol into plastics, steel, leather, and even wood, making it the perfect tool for locksmiths, blacksmiths, metal industry professionals, hobbyists, DIY enthusiasts, welders, tool makers and more.
This versatile tool is not just limited to creating asterisk symbols, it is also perfect for serial markings, inspection marking for quality control, and for permanently marking part numbers, patent numbers, and trade names. Whether you are marking your products for identification, quality control, or simply adding a personal touch to your DIY projects, the Steel Hand Stamp Asterisk Symbol is the perfect tool for the job.
The Steel Hand Stamp Asterisk Symbol is manufactured from special carbon steel, ensuring its durability and longevity. It is chemically nickel-plated to add protection from rust, making it perfect for use in tough industrial environments. The stamp is engraved using CNC technology, which ensures that each and every impression is precise and consistent, giving you a clear and readable imprint every time.
This stamp is perfect for use in a variety of industries and applications. Its compact and easy-to-use design makes it the ideal tool for professionals and DIY enthusiasts alike. Whether you're marking your products, creating custom designs, or simply adding a personal touch to your projects, the Steel Hand Stamp Asterisk Symbol is the perfect tool for the job.
So why settle for inferior marking tools that produce blurry and unreadable imprints? Get your hands on the Steel Hand Stamp Asterisk Symbol today and experience the difference for yourself. With its superior quality, durable construction, and precise CNC engraving, this stamp is the perfect tool for any industrial or personal application. Order yours today and take the first step towards creating clear and precise imprints on a wide range of materials.
This versatile tool is not just limited to creating asterisk symbols, it is also perfect for serial markings, inspection marking for quality control, and for permanently marking part numbers, patent numbers, and trade names. Whether you are marking your products for identification, quality control, or simply adding a personal touch to your DIY projects, the Steel Hand Stamp Asterisk Symbol is the perfect tool for the job.
The Steel Hand Stamp Asterisk Symbol is manufactured from special carbon steel, ensuring its durability and longevity. It is chemically nickel-plated to add protection from rust, making it perfect for use in tough industrial environments. The stamp is engraved using CNC technology, which ensures that each and every impression is precise and consistent, giving you a clear and readable imprint every time.
This stamp is perfect for use in a variety of industries and applications. Its compact and easy-to-use design makes it the ideal tool for professionals and DIY enthusiasts alike. Whether you're marking your products, creating custom designs, or simply adding a personal touch to your projects, the Steel Hand Stamp Asterisk Symbol is the perfect tool for the job.
So why settle for inferior marking tools that produce blurry and unreadable imprints? Get your hands on the Steel Hand Stamp Asterisk Symbol today and experience the difference for yourself. With its superior quality, durable construction, and precise CNC engraving, this stamp is the perfect tool for any industrial or personal application. Order yours today and take the first step towards creating clear and precise imprints on a wide range of materials.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Cold Protection Gloves, L, Yellow, PR (90HK-L)
- MCR SAFETY Ratchet Faceshield Assembly, 8x15 1/2 In (8AA82)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Ribbed Stretch Nylon (HUG2-02-S)
- BDG Rain Pants Flame Resistant PVC/Poly/PVC Bib Pants, Size XL (95-1-901FRP-XL)
- PICKARDT Steel Hand Stamp with Asterisk Symbol, 5/16" (PIC-STAR-8-8)
- PICKARDT Steel Hand Stamp for API, 3/16" (PIC-API-3/16")
- PICKARDT Steel Hand Stamp DO NOT DUPLICATE, 1/16" (PIC-DOD-1/16)
- PICKARDT Steel Hand Stamp with Star Symbol, 1/4" (PIC-STAR-6-6)
- PICKARDT Steel Hand Stamp for API, 3/4" (PIC-API-3/4")
- PICKARDT Steel Hand Stamp Arrow, 19/32" (PIC-ARR-15)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-1/2" Shank L, Steel, 3273 (03273)
- Pickardt Identification Products