Shop All Hand Stamps
Pickardt
Steel Hand Stamp CE Logo, 1/4"
Mfr # PIC-CE-6
Zoro # G207370491
$54.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Shank Length 4/5 in
- Character Height 1/4"; 4/5 in
- Includes Sturdy plastic box
- Case Material Plastic
Product Information
- Brand Pickardt
- MFR # PIC-CE-6
- Zoro # G207370491
- Country of Origin Germany
- Category Hand Stamps
Dimensions
Shank Length | 4/5 in |
Character Height | 1/4"; 4/5 in |
Shank Size Square | 1/4" |
Details
Item | Hand Stamp |
Material | Carbon Steel |
Includes | Sturdy plastic box |
Case Material | Plastic |
Impression Letter Type | Standard |
Hardness | HRC 60 |
Standards | DIN 1451 |
Description
Introducing the Pickardt Steel Hand Stamp CE Logo, the perfect tool for marking items with the CE logo, ensuring compliance with European Union regulations. The CE logo represents Conformité Européene, which signifies that a product conforms to the health, safety, and environmental protection standards required for sale within the European Economic Area.
The Pickardt Steel Hand Stamp CE Logo is designed to provide a clear and precise imprint of the CE logo on various materials, including metal, plastic, wood, and more. By using this hand stamp, you can easily mark your products to demonstrate their compliance with EU regulations.
Crafted with exceptional quality, the steel hand stamp is made from durable materials to ensure longevity and reliability. Its ergonomic design and user-friendly features make it incredibly easy to use. Simply align the hand stamp with the desired location on the item, apply light pressure, and create a permanent impression of the CE logo.
The CE logo is of utmost importance for businesses operating within the European market as it confirms that the product meets the required safety and quality standards. By utilizing the Pickardt Steel Hand Stamp CE Logo, you can clearly and professionally mark your items, instilling confidence in customers and regulatory authorities alike.
In addition to its ease of use, the Pickardt Steel Hand Stamp CE Logo is renowned for its exceptional quality. The precision-engraved CE logo ensures a clean and distinct imprint, ensuring that your products meet the necessary standards for sale in the European market.
Ensure compliance and gain consumer trust with the Pickardt Steel Hand Stamp CE Logo. Mark your items with the CE logo effortlessly and with confidence. With its user-friendly design and high-quality construction, this hand stamp is an essential tool for businesses striving to meet European Union regulations and market their products effectively.
In summary, the Pickardt Steel Hand Stamp CE Logo is a reliable and user-friendly solution for marking items with the CE logo. Its exceptional quality and precision guarantee clear and accurate imprints, ensuring your products meet the required standards for sale in the European market. Trust in Pickardt's reputation for excellence and make compliance with EU regulations a seamless process.
The Pickardt Steel Hand Stamp CE Logo is designed to provide a clear and precise imprint of the CE logo on various materials, including metal, plastic, wood, and more. By using this hand stamp, you can easily mark your products to demonstrate their compliance with EU regulations.
Crafted with exceptional quality, the steel hand stamp is made from durable materials to ensure longevity and reliability. Its ergonomic design and user-friendly features make it incredibly easy to use. Simply align the hand stamp with the desired location on the item, apply light pressure, and create a permanent impression of the CE logo.
The CE logo is of utmost importance for businesses operating within the European market as it confirms that the product meets the required safety and quality standards. By utilizing the Pickardt Steel Hand Stamp CE Logo, you can clearly and professionally mark your items, instilling confidence in customers and regulatory authorities alike.
In addition to its ease of use, the Pickardt Steel Hand Stamp CE Logo is renowned for its exceptional quality. The precision-engraved CE logo ensures a clean and distinct imprint, ensuring that your products meet the necessary standards for sale in the European market.
Ensure compliance and gain consumer trust with the Pickardt Steel Hand Stamp CE Logo. Mark your items with the CE logo effortlessly and with confidence. With its user-friendly design and high-quality construction, this hand stamp is an essential tool for businesses striving to meet European Union regulations and market their products effectively.
In summary, the Pickardt Steel Hand Stamp CE Logo is a reliable and user-friendly solution for marking items with the CE logo. Its exceptional quality and precision guarantee clear and accurate imprints, ensuring your products meet the required standards for sale in the European market. Trust in Pickardt's reputation for excellence and make compliance with EU regulations a seamless process.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Utlty Gloves, Thrml Wtrprf, Blk, 2XL, PR, Black, Reinforced (817WP)
- CONDOR Rain Jacket w/ Detachable Hood, Yellow, XL (4PCK2)
- FIRST ALERT First Alert BRK 248465 10 Year Smoke & Carbon Monoxide Alarm (248465)
- BAFFIN Size 11 Men's Steel Rubber Boot, Black/Amber (23590000)
- PICKARDT Steel Hand Stamp with the Grounding Symbol in a Circle, 1/8" (PIC-ERD-KR-3mm)
- PICKARDT Steel Hand Stamp for API, 1/2" (PIC-API-1/2")
- PICKARDT Steel Hand Stamp with Diameter Symbol, 1/8" (PIC-DIA-3mm)
- PICKARDT Steel Hand Stamp with Vespa Logo, 5/16" (PIC-VES-8mm)
- PICKARDT Steel Hand Stamp with Star Symbol, 1/8" (PIC-STAR-6-3)
- PICKARDT Steel Hand Stamp with Asterisk Symbol, 5/16" (PIC-STAR-8-8)
- YOUNG BROS STAMP WORKS Reversed Number Set, 3/16in H, Reversed (05094)
- Pickardt Identification Products