Magnetic Marble Run, 71-Piece Set
Mfr # PTG71
Zoro # G010533601
Key Features
- Color Assorted
- Recommended Grade PK+
- Recommended Age 3+ years
- Includes 71 Pieces
- Material Plastic
Product Information
- Brand Picassotiles
- MFR # PTG71
- Zoro # G010533601
- UPC # 817338023010
- Country of Origin China
- Category Toys & Games
Details
Color | Assorted |
Recommended Grade | PK+ |
Recommended Age | 3+ years |
Includes | 71 Pieces |
Material | Plastic |
Description
CHILD BRAIN DEVELOPMENT - Promotes problem solving skills, hand-eye coordination, and trains fine motor skills. The construction marble run race track toy stacking building block kit features quick connect magnetized translucent color tiles to allow children to easily put the pieces together to create the designs of their own master piece simply via using the laws of physics, gravity, brain power, imagination and power of magnets.OPEN ENDED POSSIBILITIES - Equipped with 10 distinctive parts in multiple quantities including columns, slopes, 2 x centrifugal funnels, u-turn, and many others to allow designs of multi-layer 3D tall maze race track structure that enable children to focus, pay attention, and utilize their imaginations using the creative shapes and pieces to develop the logical sense and combinations required to make the marble run through the path the and maximize the pretend play fun.
- •SCIENTIFIC & ARTISTIC - PicassoTiles has done it again. STEAM Science, Technology, Engineering, Art, and Math, all-in-one enabling the kids to learn by intuitive playing and bring out the best of all to be artistically creative while technically, architecturally, and intelligently advanced at the same time.
- •MADE OF CHILD SAFE, NON-TOXIC, BPA-FREE and lead-free tested to ensure quality and meet safety standards for children to play freely and expand their curious minds!
- •STEM LEARNING - Allow children to acquire a strong sense of color, geometrical shapes, & architectural design for logic training and child brain development.
- •MADE OF CHILD SAFE, NON-TOXIC, BPA-FREE and lead-free materials that is tested to ensure quality and meet safety standards for children to play freely.
- •THERAPEUTIC - Release the children from the electronic devices and screens such as TV, gaming, smartphones or tablets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR POLY Protective Packaging Film 36" x 500 ft., Blue (PSWS4B36500)
- OFFICEMATE Double Supply Organizer, 11-Compartment, 6.5w x 4.75d x 5.75h, Black (22822)
- AVERY DENNISON Index Tab, Allstate 1-25, White, PK25 (01701)
- C-LINE PRODUCTS 7-Pocket Expanding File, Assorted Tropic Tones, PK3 (58300)
- PICASSOTILES Engineering Construction Building Set, 250-Piece Set (PTN250)
- PICASSOTILES Bristle Lock Tiles Building Blocks, 240-Piece Set (PTB240)
- PICASSOTILES 2-in-1 Magnetic Marble Run Set & Racing Track Set, 108-Piece Set (PTG108)
- PICASSOTILES Mini Diamond Magnetic Building Block, 100-Piece Set (PTM100)
- PICASSOTILES Marble Run Building Blocks, 100-Piece Set (PTG100)
- PICASSOTILES Bristle Lock Tiles Building Blocks, 120-Piece Set (PTB120)
- TEACHER CREATED RESOURCES Multiplication Splat™ Card Game (TCR63953)
- Picassotiles Toys & Games