Bristle Lock Tiles Building Blocks, 120-Piece Set
Mfr # PTB120
Zoro # G310533592
Key Features
- Color Assorted
- Recommended Age 3+ years
- Includes 120 Bristle Shape 3D Building Blocks
- Material Plastic
- Recommended Grade PK+
Product Information
- Brand Picassotiles
- MFR # PTB120
- Zoro # G310533592
- UPC # 817338020231
- Country of Origin China
- Category Toys & Games
Details
Color | Assorted |
Recommended Age | 3+ years |
Includes | 120 Bristle Shape 3D Building Blocks |
Material | Plastic |
Recommended Grade | PK+ |
Description
FRUSTRATION-FREE BUILDING - PicassoTiles PTB120 bristle shape building blocks offer easy connectivity and simple to disconnect to maximize fun and build more creative designs. PTB120 bristle shape building blocks enables children to improve hand-eye coordination, gain a strong sense of color, counting, sorting, attention, promotes the child brain development, and focus by using their hands to foster Science, Technology, Engineering, Art and Mathematic skills.EDUCATIONAL TOY - Never too early to start developing kids creativity. Children can acquire strong sense of color and geometrical shapes including 3D forms, numbers counts, architectural design at an early age. No limitations, scalable to build as big as desired by adding more pieces to create the masterpiece. The 120-piece bristle shape building block can build more than 20 creative designs; we provide different add-on pieces to offer open-ended possibilities to cultivate childrens creativity..
- •DREAM BIG & BUILD BIG - No limitations, scalable to build as big as desired by adding more pieces to create a masterpiece. PicassoTiles in colossal styles.
- •LEARNING BY PLAYING - Never too early to start developing kids creativity. Children can acquire a strong sense of color, geometrical shapes including 3D forms, numbers, counts & architectural design at an early age.
- •BONDING BY PLAYING - Entertaining for single or multiple parties and feel a sense of achievement together. Suitable for all ages (3 and up) by one party or in groups. A great way to spend quality time with the family and loved ones.
- •LEARNING IS FUN - Encourage creativity which is the key factor to success in today's ever-changing environment. Fun and entertaining; perfect educational present for school age children that will never go out of style.
- •CREATIVITY BEYOND IMAGINATION - 3D Bristle Shape Building Blocks for preschool, pretend play and more. Easy to construct and easy to put away for storage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Spring Stitch Micro Scissors 4.5" Curved, Fenestrated Flat Handle (A2Z-ZR553)
- RITE IN THE RAIN All Weather Notebook, Side Spiral, Journal (393)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 14", Kraft, 15/Bundle (55VJ01)
- OXFORD Index Card, Ruled, 3x5", Blue, PK100 (7321-BLU)
- PICASSOTILES Magnetic Marble Run, 71-Piece Set (PTG71)
- PICASSOTILES Bristle Lock Tiles Building Blocks, 240-Piece Set (PTB240)
- PICASSOTILES Marble Run Building Blocks, 100-Piece Set (PTG100)
- PICASSOTILES Engineering Construction Building Set, 250-Piece Set (PTN250)
- PICASSOTILES Magnetic Cubes, 108-Piece Set (PMC108)
- PICASSOTILES Mini Diamond Magnetic Building Block, 100-Piece Set (PTM100)
- JC TOYS La Baby Soft 11in. Baby Doll, Pink with Blanket, Caucasian (13107)
- Picassotiles Toys & Games