Shop All Vacuum Gauges
Pic Gauges
Vacuum Gauge, Liquid, 4In, 30-0In Hg Vacuum
Mfr # 201L-404A
Zoro # G9721573
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure and Vacuum Gauge Type Vacuum Gauge
- Gauge Application General Purpose
- Liquid Filled Yes
- Gauge Nominal Dial Size 4 in
- Basic Gauge Case Material Stainless Steel
Product Information
- Brand Pic Gauges
- MFR # 201L-404A
- Zoro # G9721573
- Country of Origin China
- Category Vacuum Gauges
Dimensions
Gauge Nominal Dial Size | 4 in |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr Limited |
Connection Size | 1/4 in NPT |
Case Diameter | 4.29 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 4 in |
Case Depth | 1.75 in |
Manufacturer Warranty Length | 1 yr |
Description
Industrial Vacuum Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (4CFH1)
- PIC GAUGES Thermowell, 4", 316SS, 1/2" x 1/2"NPT (TW-SS04-22S2)
- DONALDSON Pressure Gauge, P562724 (P562724)
- J.W. WINCO GN743-18-M27X1.5-A Oil Sight Glass (743-18-M27X1.5-A)
- PIC GAUGES Vacuum Gauge, 1/4 in. NPT, 2 in. (201L-204A)
- PIC GAUGES Vacuum Gauge, Liquid, 4In, 30-0In Hg Vacuum (201L-402A)
- PIC GAUGES Vacuum Gauge, 1/2in NPT, 30-0 Hg Vac (PRO-301L-402A-01)
- PIC GAUGES Vacuum Gauge, 1/8 in. NPT, 2 in. (202L-208A)
- PIC GAUGES Vacuum Gauge, 1/4 in. NPT, 4 in. (202L-404A)
- PIC GAUGES Vacuum Gauge, 1/8 in. NPT, 2 in. (201L-208A)
- ASHCROFT Gauge, Vacuum, 30in Hg VAC to 0,1009SWL (251009SWL02LVAC)
- Pic Gauges Vacuum Gauges