Shop All Vacuum Gauges
Pic Gauges
Vacuum Gauge, 1/4 in. NPT, 2 in.
Mfr # 202L-204A
Zoro # G5119689
original price:
$24.12
4% off
new price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure and Vacuum Gauge Type Vacuum Gauge
- Gauge Application Corrosion-Resistant Case
- Liquid Filled Yes
- Gauge Nominal Dial Size 2 in
- Basic Gauge Case Material Stainless Steel
Product Information
- Brand Pic Gauges
- MFR # 202L-204A
- Zoro # G5119689
- Country of Origin China
- Category Vacuum Gauges
Dimensions
Gauge Nominal Dial Size | 2 in |
Gauge Connection Size | 1/4 in |
Connection Size | 1/4 in NPT |
Manufacturers Warranty Length | 1 yr |
Nominal Dial Size | 2 in |
Case Depth | 1.18 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 1 yr |
Case Diameter | 2.28 in |
Description
Industrial Vacuum Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION Bench Multimeter, 4 1/2 Digit, True RMS (2831E)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F (BTLRN312101)
- STEVENS INSTRUMENT Stevens Instrument V-34 Gear Case Vacuum Tester (V-34)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in BSPT, Black (SEP-101D-254D-BSPT)
- PIC GAUGES Vacuum Gauge, 1/8 in. NPT, 2 in. (202L-208A)
- PIC GAUGES Vacuum Gauge, 1/8 in. NPT, 1-1/2 in. (202L-158A)
- PIC GAUGES Vacuum Gauge, 1/4 in. NPT, 4 in. (202L-404A)
- PIC GAUGES Vacuum Gauge, 1/4 in. NPT, 2-1/2 in., Series: 201L (PRO-201L-254A)
- PIC GAUGES Vacuum Gauge, Heavy Duty, 6 In, 30-0 Hg (6001-4LA)
- PIC GAUGES Vacuum Gauge, 1/2in NPT, 30-0 Hg Vac (PRO-301L-402A-01)
- SYNTHWARE VACUUM TRAP, 55/50, OUTER 60mm, LENGTH 300mm, INNER 30mm (V105550)
- Pic Gauges Vacuum Gauges