Shop All Pressure Gauges
Pic Gauges
Thermowell, 2-1/2", Brass, 1/2x3/4"NPT, Step
Mfr # TW-BR02-23S2
Zoro # G8051499
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 3/4" x 1/2" FNPT
- Material Brass
- Length 2-3/4"
Product Information
- Brand Pic Gauges
- MFR # TW-BR02-23S2
- Zoro # G8051499
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 3/4" x 1/2" FNPT |
Length | 2-3/4" |
Details
Material | Brass |
Description
Thermowell,2-1/2",Brass,1/2x3/4"NPT,Step
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOURDON Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Silver (MEX3-D50.H23/0133)
- AMPROBE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 2,000 uA Max. AC Amps (PM55A)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (35W1005PH02L30#)
- WINTERS Filled Ss/Ss Gauge2.5 1/4 Cb 5000Psi/Kpa (PFP852)
- PIC GAUGES Gauge, 2.5", 30/0/15psi, 1/4"Low Mount, SS (PRO-301D-254CB-01)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Black (103D-258D)
- PIC GAUGES Gauge, 2.5", 0/15psi, 1/4", LM, SS, 1perRemBez (PRO-311D-254B)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404K)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254O)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404D)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black (PEM290)
- Pic Gauges Pressure Gauges