Shop All Dial Thermometers
Pic Gauges
Thermometer, 5", 40/280degF, 2"Stem Brass
Mfr # 162F
Zoro # G8089807
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2" NPT
- Connection Location Bottom
- Accuracy +/-1 Scale Division
Product Information
- Brand Pic Gauges
- MFR # 162F
- Zoro # G8089807
- Country of Origin China
- Category Dial Thermometers
Dimensions
Connection Size | 1/2" NPT |
Details
Connection Location | Bottom |
Accuracy | +/-1 Scale Division |
Description
Thermometer,5",40/280degF,2"Stem Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208E)
- DICKSON Paper Chart, 8 In, 0 - 200 F/C, 7 Day, PK60 (C437)
- LISLE VACUUM TESTER (LI20300)
- GARDNER BENDER Outlet Tester, Circuit Analyzer, 120VAC (GRT-3500)
- PIC GAUGES Bimetal, 1"Dial, -40/160degF, 5"Stem, 3.79mm (B1B5-B)
- PIC GAUGES Bimetal, 3", 25/125deg F/C, 2-1/2"Stem Back (B3B2-DD)
- PIC GAUGES Bimetal, 5", 50/550deg F/C, 9"Stem Back (B5B9-RR)
- PIC GAUGES Bimetal, 3", 0/250 deg F/C, 2-1/2"Stem Back (B3B2-II)
- PIC GAUGES Bimetal, 3", 50/550deg F/C, 2-1/2"Stem Adj (B3A2-RR)
- PIC GAUGES Bimetal, 5", 0/250degF/C, 9"Stem Adjustable (B5A9-II)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F, Stem Dia.: 1/4 in (1NGC3)
- Pic Gauges Dial Thermometers