Shop All Pressure Gauges
Pic Gauges
Thermometer, 5", 40/280degF, 2"Stem Back
Mfr # 163F
Zoro # G8089825
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/2" NPT
- Accuracy +/-1 Scale Division
Product Information
- Brand Pic Gauges
- MFR # 163F
- Zoro # G8089825
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2" NPT |
Details
Connection Location | Back |
Item | Thermometer,5",40/280degF,2"Stem Back |
Accuracy | +/-1 Scale Division |
Description
Thermometer,5 In.,40/280degF,2 In.Stem Back
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIS INSTRUMENTS Anemometer f/Vantage Pro2 (6410)
- PRO-LAB INCORPORATED Pro-lab Incorporated Do-It-Youself Mold Test Kit MO109 (MO109)
- FLUKE Battery Pack, NiMh (BP120MH)
- LA CROSSE MCCORMICK Waterfall Rain Gauge (705-109)
- PIC GAUGES Air Gauge, 2", 30/0/60 psi, 1/8" CBM (102D-208CD)
- PIC GAUGES Gauge, 4", 0-5000 psi, 1/2"LM, 316SS (PRO-301L-402R)
- PIC GAUGES Pressure Gauge, 0 to 15,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254V)
- PIC GAUGES Air Gauge, 4-1/2", 0-200 psi, 1/4" Mount (101D-454G)
- PIC GAUGES Air Gauge, 1-1/2", 0/400psi, 1/8"Back Mount (102D-158I)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208K)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Red (DPGAB-04)
- Pic Gauges Pressure Gauges