Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 201L-404K
Zoro # G9184077
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Glycerine Filled for Added Durability in Applications Where Vibration or Pulsation is Present
- Includes Vent Plug
- Accuracy +/-1.0%
Product Information
- Brand Pic Gauges
- MFR # 201L-404K
- Zoro # G9184077
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 5.21" |
Diameter | 4.29" |
Dial Size (In.) | 4 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 4 in |
Manufacturers Warranty Length | 1 yr Limited |
Case Diameter | 4.29 in |
Nominal Dial Size | 4 in |
Process Connection Size | 1/4 in |
Case Depth | 1.75 in |
Manufacturer Warranty Length | 1 yr |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS AVNC-600P Pressure Gauge, 0-600 PSI (AVNC-600P)
- TESTO Testo 400, Universal IAQ Instrument (0560 0400)
- DESCO Wrist Strap Tester (19240)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L1000#)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404C)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404P)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404U)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404M)
- PIC GAUGES Air Gauge, 2", 0/160 psi, 1/8", Glass Lens (101D-208F-GL)
- PIC GAUGES Gauge, 4", 0-30psi, 1/4"LBM, SS, FrontFlange (PRO-314D-404C)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Stainless Steel, Silver (4FMT5)
- Pic Gauges Pressure Gauges