Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 600 psi, 1/4 in BSPT, Black
Mfr # SEP-101D-204K-BSPT
Zoro # G7286887
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in BSPT
- Gauge Application General-Purpose Case
- Range 0 to 600 psi
- Accuracy +/-3-2-3%
Product Information
- Brand Pic Gauges
- MFR # SEP-101D-204K-BSPT
- Zoro # G7286887
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in BSPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 2 in |
Nominal Dial Size | 2 in |
Case Diameter | 2.09 in |
Process Connection Size | 1/4 in |
Case Depth | 1.14 in |
Manufacturer Warranty Length | 1 yr |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type General Purpose Dial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Indoor/Outdoor Humidity/Temperature Monitor (800027)
- POMONA ELECTRONICS Banana Jack, 5000VDC, 15A, Blk, PK10 (1581-0-G/10P)
- FLUKE Fluke TL223-1 Suregrip Electrical Test Lead Set (TL223-1)
- TEST PRODUCTS INTERNATIONAL Gas Detector, Natural Gas, Meth (725A)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in FNPT, Silver (301L254E/0JJJ100)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402E-01)
- PIC GAUGES Air Gauge, 4-1/2", 0-300 psi, 1/4" CBM (102D-454H)
- PIC GAUGES Low Pressure Gauge, 2.5", 0-10psi, 1/4"LM (LP1-SS-254-10PSI)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1 in MNPT, Silver (301L254F/5JJJA00)
- PIC GAUGES Gauge, 4", 0-600psi, 1/2"LBM, SS, FrontFlange (PRO-314D-402K)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L15#)
- Pic Gauges Pressure Gauges