Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Black
Mfr # 101D-158D
Zoro # G7286783
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/8 in MNPT
- Gauge Application Corrosion-Resistant Case
- Accuracy +/-3-2-3%
- Application General Purpose
Product Information
- Brand Pic Gauges
- MFR # 101D-158D
- Zoro # G7286783
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in MNPT |
Gauge Connection Size | 1/8 in |
Gauge Nominal Dial Size | 1 1/2 in |
Manufacturers Warranty Length | 1 yr |
Case Depth | 0.93 in |
Case Diameter | 1.64 in |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 1 1/2 in |
Process Connection Size | 1/8 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type General Purpose Dial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK In-Sight Levr Dispenser (09765)
- PIC GAUGES Gauge, 3-1/2"Dial, 1/4"LM, 0-100 psi/WC (ALTITUDE-354L-E)
- CHERNE Fin Set 6" Sdr 26 5 percent (285638)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -20 to 140F (RHP-3O11)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Black (101D-158E)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Black (101D-158C)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Black (101D-158G)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-158F)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Silver (PRO-302D-204P-01)
- PIC GAUGES Air Gauge, 2", 0/160 psi, 1/8", Glass Lens (101D-208F-GL)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 15000 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-500-15000-psi)
- Pic Gauges Pressure Gauges