Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 60 psi, 1/2 in MNPT, Stainless Steel, Silver
Mfr # PRO-301L-402D-01
Zoro # G8729472
product price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in NPT
- For Use With Brass, Industrial Applications, Media Compatible with Copper Alloy
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Accuracy +/-2-1-2%
Product Information
- Brand Pic Gauges
- MFR # PRO-301L-402D-01
- Zoro # G8729472
- Country of Origin India
- Category Pressure Gauges
Dimensions
Connection Size | 1/2 in NPT |
Length | 5.26" |
Diameter | 4.30" |
Dial Size (In.) | 4 |
Gauge Connection Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 4 in |
Manufacturer Warranty Length | 1 yr |
Case Diameter | 4.3 in |
Nominal Dial Size | 4 in |
Case Depth | 1.74 in |
Process Connection Size | 1/2 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Explosion Proof Transducer, 0 to 3000 psi (A2XBM0442C23000#G)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Plastic, Black (20W1005PH01B 60 PSI)
- DWYER INSTRUMENTS Contractor Pressure Gage, 45Contr Ga 0100 (SG5-G0522N)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (P9U901442UC)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402U-01)
- PIC GAUGES Pressure Gauge, 0 to 15,000 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402V-01)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402M-01)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204G)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Silver (PRO-302D-158R-01)
- PIC GAUGES Air Gauge, 1-1/2", 0/60psi, 1/4"Back Mount (102D-154D)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404E)
- Pic Gauges Pressure Gauges