Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Stainless Steel, Silver
Mfr # 201L-208R
Zoro # G5120066
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/8 in NPT
- Gauge Application Corrosion-Resistant Case
- Includes Vent Plug
- Accuracy +/-3-2-3%
Product Information
- Brand Pic Gauges
- MFR # 201L-208R
- Zoro # G5120066
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Length | 2.95" |
Diameter | 2.27" |
Dial Size (In.) | 2 |
Gauge Connection Size | 1/8 in |
Gauge Nominal Dial Size | 2 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Case Depth | 1.2 in |
Case Diameter | 2.27 in |
Nominal Dial Size | 2 in |
Process Connection Size | 1/8 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 5,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Gauge, Vacuum, 30in Hg VAC to 0,304 SS (251009SW02LVAC)
- TRACEABLE pH Standard, Cert. Ref Material, CRM 7.000 (4281)
- ASHCROFT Intrinsically Safe Transducer, 0 to100psi (A4SBM0442D0100#)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Color, PK6 (MP 82-39-0303-06 BLU MKR)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208H)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208P)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208C)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in BSPT, Black (SEP-101D-204C-BSPT)
- PIC GAUGES Gauge, 2.5", 30/0/150psi, 1/4"CBM, SS, FrtFlg (PRO-304L-254CF-01)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Black (SEP-101D-204S)
- INTERSTATE PNEUMATICS 2 Inch 30 PSI - 1/4 Inch NPT Bottom Mount 3/4 Inch FNPT Test Pressure Gauge with Tire Valve Fitting (G2012-030GT)
- Pic Gauges Pressure Gauges