Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Silver
Mfr # PRO-301D-158R-01
Zoro # G7287009
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/8 in MNPT
- Range 0 to 5000 psi
- Accuracy +/-2-1-2%
- Application General Purpose
Product Information
- Brand Pic Gauges
- MFR # PRO-301D-158R-01
- Zoro # G7287009
- Country of Origin India
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in MNPT |
Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 1 1/2 in |
Nominal Dial Size | 1 1/2 in |
Process Connection Size | 1/8 in |
Manufacturer Warranty Length | 1 yr |
Description
Industrial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 5,000, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/8 in MNPT, Stainless Steel, Silver (4FMJ6)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 500 PSI, +/-1Pct (628-14-GH-P1-E4-S1)
- TEST PRODUCTS INTL Nano Clip/Leads Surface, .3mm Pitch, Black (NC1B)
- DICKSON Chart Recorder Pens, Red, Pk6 (P222)
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158B)
- PIC GAUGES Gauge, 4", 0-15000psi, 1/4"LBM, SS, FrtFlang (PRO-314D-404V)
- PIC GAUGES Gauge, 2.5", 0/10,000psi, 1/4"CBM, SS, UClamp (PRO-303D-254U-01)
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404I)
- PIC GAUGES Gauge, 8.5", 0/200psi, 1/4"LM, Back Flange (115D-854G)
- PIC GAUGES Gauge, 2", 0/1000psi, 1/4"CBM, SS, FrntFlg (PRO-304D-204M-01)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black (PEM197LF)
- Pic Gauges Pressure Gauges