Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Black
Mfr # SEP-101D-158R
Zoro # G7286607
original price:
$4.69
11% off
new price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/8 in MNPT
- Gauge Application General-Purpose Case
- Includes Plastic Case
- Accuracy +/-3-2-3%
Product Information
- Brand Pic Gauges
- MFR # SEP-101D-158R
- Zoro # G7286607
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in MNPT |
Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Case Diameter | 2.09 in |
Nominal Dial Size | 1 1/2 in |
Process Connection Size | 1/8 in |
Case Depth | 1.14 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 5,000, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type General Purpose Dial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID® Model No. 1450 Pressure Test Pump, 725 Psi, 1/2" Npt (50557)
- FLUKE Infrared Thermometer, Dot Matrix LCD, -40 Degrees to 1202 Degrees F, Single Dot Laser Sighting (FLUKE-566)
- BOTRON CO BE5114 Blk Dissipative Rubber Band, PK210 (BE5114)
- TEST PRODUCTS INTL Shielded Test Lead Set W All. Clips 10ft (A065)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/8 in MNPT, Black (SEP-101D-158S)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254S)
- PIC GAUGES Gauge, 4", 0-300 psi, 1/4"LM, 316SS (PRO-301L-404H)
- PIC GAUGES Gauge, 2.5", 0-15psi, 1/4"Lower Mt, Case/Bez (701L-254B)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402S)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Stainless Steel, Silver (6001-2LH)
- PIC GAUGES Compound Gauge, -30 to 0 to 160 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404CF)
- Pic Gauges Pressure Gauges