Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black
Mfr # SEP-101D-204R
Zoro # G7286677
original price:
$5.23
8% off
new price: $4.79
/ea
Sold in multiples of 3 for $14.37
$14.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in MNPT
- Gauge Application General-Purpose Case
- Includes Plastic Case
- Range 0 to 5000 psi
Product Information
- Brand Pic Gauges
- MFR # SEP-101D-204R
- Zoro # G7286677
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in MNPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 2 in |
Manufacturer Warranty Length | 1 yr |
Case Depth | 1.14 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 in |
Case Diameter | 2.09 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 5,000, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type General Purpose Dial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 30 psi/bar, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-30-psi/bar)
- ZORO SELECT Immersion Temp Probe, Type K, -40 to 1500F (5RMF1)
- FLUKE Voltage Probe, 500 MHz, 1000V, Gray (VPS410-II-G)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 4" Pressure Gauge, Liquid Filled, 300 PSI, Stainless Case, Lower Mount, 201L-404H (201L-404H)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204K)
- PIC GAUGES Air Gauge, 2", 0/600 psi, 1/8" CBM (102D-208K)
- PIC GAUGES Gauge, 2", 0/300psi, 1/4"CBM, w/U-Clamp, SS (PRO-303D-204H-01)
- PIC GAUGES Gauge, 4", 0/200psi, 1/2"Low Back Mount, SS (PRO-312L-402G)
- PIC GAUGES Pressure Gauge, 0 to 7500 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254T)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158C)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black (PEM197LF)
- Pic Gauges Pressure Gauges