Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 201L-404I
Zoro # G9184061
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Glycerine Filled for Added Durability in Applications Where Vibration or Pulsation is Present
- Includes Vent Plug
- Accuracy +/-1.0%
Product Information
- Brand Pic Gauges
- MFR # 201L-404I
- Zoro # G9184061
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 5.21" |
Diameter | 4.29" |
Dial Size (In.) | 4 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr Limited |
Gauge Nominal Dial Size | 4 in |
Case Depth | 1.75 in |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 4 in |
Process Connection Size | 1/4 in |
Case Diameter | 4.29 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Humidity Temperature Transmiter (657-1)
- SPAN Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (LFS-220-160#/KPA-G)
- DESCO Statguard Floor Finish, 5 gal. (10551)
- MONARCH Latching Carrying Case (6280-040)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404F)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404R)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404S)
- PIC GAUGES Gauge, 4", 30/0/150psi, 1/4", LM, SS, LF (PRO-301L-404CF-01)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/2 in FNPT, Silver (301L254H/0JJJ200)
- PIC GAUGES Gauge, 4", 0-100 psi, 1/4"LM, 316SS (PRO-301L-404E)
- DYNAMIC Gauge, Glycrn Flld, 0-2000psi, 1/4" Stm Mnt (221560)
- Pic Gauges Pressure Gauges