Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Stainless Steel, Silver
Mfr # 201L-208P
Zoro # G5120075
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/8 in NPT
- Gauge Application Corrosion-Resistant Case
- Includes Vent Plug
- Accuracy +/-3-2-3%
Product Information
- Brand Pic Gauges
- MFR # 201L-208P
- Zoro # G5120075
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Length | 2.95" |
Diameter | 2.27" |
Dial Size (In.) | 2 |
Gauge Connection Size | 1/8 in |
Gauge Nominal Dial Size | 2 in |
Manufacturers Warranty Length | 1 yr |
Case Diameter | 2.27 in |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 2 in |
Process Connection Size | 1/8 in |
Case Depth | 1.2 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 3,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Aluminum, Silver (11A531)
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/4 in NPTF, Stainless Steel, Silver (GF813P)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404H)
- TRIPLETT Sound Meter and Calibrator Kit (SLM400-KIT-NIST)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208E)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208R)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208D)
- PIC GAUGES Thermowell, 4", 316SS, 1/2" x 1/2"NPT (TW-SS04-22S2)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208G)
- PIC GAUGES Air Gauge, 2", 30/0"VAC, 1/4" CBM (102D-204A)
- PIC GAUGES Air Gauge, 2", 0/200 psi, 1/4" CBM (102D-204G)
- Pic Gauges Pressure Gauges