Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Black
Mfr # 101D-158H
Zoro # G7286975
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/8 in MNPT
- Gauge Application Corrosion-Resistant Case
- Includes Front Flange
- Range 0 to 300 psi
Product Information
- Brand Pic Gauges
- MFR # 101D-158H
- Zoro # G7286975
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in MNPT |
Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 1 1/2 in |
Case Diameter | 1.64 in |
Nominal Dial Size | 1 1/2 in |
Process Connection Size | 1/8 in |
Case Depth | 0.93 in |
Manufacturer Warranty Length | 1 yr |
Description
Industrial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type General Purpose Dial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES Electrostatic field meter with Conductive Black Case (7100.EFM51.PLUS)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 30In L (1LG-30)
- TRIPLETT Anemometer, 40 to 5,900fpm, 32 to 122F (CFM400)
- DWYER INSTRUMENTS A3030 Pressure Switch/Gage, 0-30 Inch Wc (A3030)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254E)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254K)
- PIC GAUGES Air Gauge, 2", 0/400 psi, 1/4" CBM U-Clamp (103D-204I)
- PIC GAUGES Gauge, 2.5", 0/30psi, 1/4"CBM, LF, w/U-Clamp (PRO-203L-254C)
- PIC GAUGES Gauge, 2-1/2", 0/30psi, 1/4"LM, Rem Bez (211D-254C)
- PIC GAUGES Gauge, 2.5", 0/600psi, 1/4"CBM, SS (PRO-302L-254K-01)
- WIKA Pressure Gauge, -30 to 0 to 30 psi, 1/4 in MNPT, Black (113.13.20.3030.B)
- Pic Gauges Pressure Gauges