Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Stainless Steel, Silver
Mfr # 201L-208C
Zoro # G5120160
original price:
$21.75
9% off
new price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/8 in NPT
- Gauge Application Corrosion-Resistant Case
- Includes Vent Plug
- Accuracy +/-3-2-3%
Product Information
- Brand Pic Gauges
- MFR # 201L-208C
- Zoro # G5120160
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Length | 2.95" |
Diameter | 2.27" |
Dial Size (In.) | 2 |
Gauge Connection Size | 1/8 in |
Gauge Nominal Dial Size | 2 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/8 in |
Nominal Dial Size | 2 in |
Case Depth | 1.2 in |
Case Diameter | 2.27 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vacuum Gauge, Test, 1-1/2 In (4FMR9)
- POMONA ELECTRONICS Mini Hook Test Lead, 48 In. L, Red, 300VAC (6244-48-2)
- DWYER INSTRUMENTS DP Transmitter, 0-5 0-10 V Out (616KD-00-V)
- WINLAND ELECTRONICS Temperature Probe, Thermistor, Air/Liquid (TEMP-L-W)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208R)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208G)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208M)
- PIC GAUGES Gauge, 2.5", 30/0/30psi, 1/4"NPT, 316SS (PRO-302L-254CC-01)
- PIC GAUGES Gauge, 2.5"0/4000psi, 1/4"LM, Brass, No Oil (501D-UNO-254Q)
- PIC GAUGES Gauge, 4", 0/200psi, 1/2"LM, SS (PRO-301D-402G-01)
- ASHCROFT Pressure Gauge (20W1005SH02BXZG-30#)
- Pic Gauges Pressure Gauges