Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 2000 psi, 1/8 in MNPT, Stainless Steel, Silver
Mfr # 201L-208O
Zoro # G5120081
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/8 in NPT
- Gauge Application Corrosion-Resistant Case
- Includes Vent Plug
- Accuracy +/-3-2-3%
Product Information
- Brand Pic Gauges
- MFR # 201L-208O
- Zoro # G5120081
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Length | 2.95" |
Diameter | 2.27" |
Dial Size (In.) | 2 |
Gauge Connection Size | 1/8 in |
Gauge Nominal Dial Size | 2 in |
Manufacturers Warranty Length | 1 yr |
Nominal Dial Size | 2 in |
Case Diameter | 2.27 in |
Process Connection Size | 1/8 in |
Case Depth | 1.2 in |
Manufacturer Warranty Length | 1 yr |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 2,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Thermometer, Dial (G615-07-A-1)
- GRAPHIC CONTROLS Chart Recorder Pen, Black, PK6 (82-72-3111-06 -BLACK STATIC PENS)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204O)
- GRAPHIC CONTROLS Circular Paper Chart, 0to100, 31Day, PK100 (MCI 31D-P 0-100-8)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402G-01)
- PIC GAUGES Gauge, 2.5", 30/0/30psi, 1/4"CBM, SS (PRO-304D-254CC-01)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in BSPT, Black (SEP-102D-254C-BSPT)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/8 in MNPT, Black (SEP-101D-158S)
- PIC GAUGES Air Gauge, 2", 0/400 psi, 1/4" CBM U-Clamp (103D-204I)
- PIC GAUGES Gauge, 2.5", 0/15,000psi, 1/4"CBM, SS, LF (PRO-304L-254V-01)
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208B)
- Pic Gauges Pressure Gauges