Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Stainless Steel, Silver
Mfr # 201L-208G
Zoro # G5120127
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/8 in NPT
- Gauge Application Corrosion-Resistant Case
- Includes Vent Plug
- Accuracy +/-3-2-3%
Product Information
- Brand Pic Gauges
- MFR # 201L-208G
- Zoro # G5120127
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Length | 2.95" |
Diameter | 2.27" |
Dial Size (In.) | 2 |
Gauge Connection Size | 1/8 in |
Gauge Nominal Dial Size | 2 in |
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 1/8 in |
Manufacturer Warranty Length | 1 yr |
Case Diameter | 2.27 in |
Nominal Dial Size | 2 in |
Case Depth | 1.2 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Rigid Backprobe Pin Set (2149102)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (4FME7)
- ACL STATICIDE AntiStatic Liquid, Heavy Duty, 1 Gallon (2002)
- UEI TEST INSTRUMENTS NIST Certified Hi-Resolution Differential Manometer w/ Backlit LCD, Digital, 9V, 2.16 psi (EM201B-N)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208C)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208M)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208F)
- PIC GAUGES Needle Valve, 1/4"FxF, Straight, SS, 10K psi (NV-SS-1/4-HS-180-FXF)
- PIC GAUGES Gauge, 2.5", 0/100psi, 1/4"Low Mount, SS (PRO-301D-254E-01)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in BSPT, Black (SEP-101D-204C-BSPT)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L400#)
- Pic Gauges Pressure Gauges