Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 202L-404G
Zoro # G9721433
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Includes Vent Plug
- Accuracy +/-1.0%
Product Information
- Brand Pic Gauges
- MFR # 202L-404G
- Zoro # G9721433
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 3.15" |
Diameter | 4.29" |
Dial Size (In.) | 4 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 4 in |
Manufacturer Warranty Length | 1 yr |
Case Depth | 1.78 in |
Case Diameter | 4.29 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 4 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Digital Thermometer, 8-13/16" H, 3-13/16"W (00592A4)
- SKYSCAN Wall Mt, Use With Skyscan Weather Monitor (SKMB)
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/4 in BSPT, Plastic, Black (4EFC4)
- DICKSON Sensa Phone (D118)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404E)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404F)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404P)
- PIC GAUGES Gauge, 2.5", 0/30psi, 1/4"Low Mount, SS, LF (PRO-301L-254C-01)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254F)
- PIC GAUGES Gauge, 4", 0/15psi, 1/2"LM, SS (PRO-301D-402B-01)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL15)
- Pic Gauges Pressure Gauges