Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 200 psi, 1/4 in BSPT, Black
Mfr # SEP-102D-254G-BSPT
Zoro # G7286808
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in BSPT
- Gauge Application General-Purpose Case
- Range 0 to 200 psi
- Accuracy +/-3-2-3%
Product Information
- Brand Pic Gauges
- MFR # SEP-102D-254G-BSPT
- Zoro # G7286808
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in BSPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Nominal Dial Size | 2 1/2 in |
Case Diameter | 2.11 in |
Case Depth | 1.06 in |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type General Purpose Dial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN743.7-14-1/2-NPT-A Oil Sight Glass (8PTK1)
- AMPROBE Crct Brkr Finder, 90 to 120VAC, Enrgzd (BT-120)
- JONES STEPHENS Gas Test Gauge Asm, Gas T-Gaug, Air Vlv (G64020)
- INFICON Combustible Gas Detector (718-202-G1)
- PIC GAUGES Pressure Gauge, 0 to 15,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-302L-254V-01)
- PIC GAUGES Gauge, 2.5", 0/7500psi, 1/4"CBM, LF, U-Clamp (PRO-203L-254T)
- PIC GAUGES Gauge, 1-1/2", 0/3000psi, 1/8"Low Mount, SS (PRO-301D-158P-01)
- PIC GAUGES Gauge, 2-1/2", 0/160psi, 1/4"CBM, w/U-Clamp (213D-254F)
- PIC GAUGES Gauge, 2.5", 30/0/60psi, 1/4"CBM, FrntFlg (PRO-204L-254CD)
- PIC GAUGES Gauge, 4", 0/160psi, 1/4"LM, SS (PRO-301D-404F-01)
- WEISS INSTRUMENTS. Liquid Filled 2-1/2 Dial, 1/4 NPT Bottom, 0-100 PSI (LF251-100-4L)
- Pic Gauges Pressure Gauges