Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 20,000 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # PRO-301L-254W-01
Zoro # G6526423
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- For Use With Media Compatible with 316L Stainless Steel, Medium to High Pressures
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Includes Vent Plug
Product Information
- Brand Pic Gauges
- MFR # PRO-301L-254W-01
- Zoro # G6526423
- Country of Origin India
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 3.61" |
Diameter | 2.70" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr Limited |
Gauge Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 2 1/2 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 20,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chart, 10.313 In, 0 to 400, 7 Day, PK100 (BN 24001661-005)
- TRANSFORMING TECHNOLOGIES Screw Snap Set, 10mm Stud (CS0123)
- REED INSTRUMENTS R1200 Plunger Style Alligator Clip Set (R1200)
- SEALER SALES Timer for W-300DAT, W-300DATS (#12) (T-W-300DAT/DATS)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-301L-254S-01)
- PIC GAUGES Pressure Gauge, 0 to 15,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-301L-254V-01)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-301L-254U-01)
- PIC GAUGES Gauge, 2.5", 0/15psi, 1/4"Low Mount, SS, LF (PRO-301L-254B-01)
- PIC GAUGES Gauge, 1.5", 0/2000 psi, 1/8"CBM, LF, U-Clamp (203L-158O)
- PIC GAUGES Gauge, 2.5", 0/200psi, 1/4"CBM, SS (PRO-302D-254G-01)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Steel, Black (PEM209LF)
- Pic Gauges Pressure Gauges