Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Stainless Steel, Silver
Mfr # PRO-301L-402F-01
Zoro # G8729497
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in NPT
- For Use With Brass, Industrial Applications, Media Compatible with Copper Alloy
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Accuracy +/-2-1-2%
Product Information
- Brand Pic Gauges
- MFR # PRO-301L-402F-01
- Zoro # G8729497
- Country of Origin India
- Category Pressure Gauges
Dimensions
Connection Size | 1/2 in NPT |
Length | 5.26" |
Diameter | 4.30" |
Dial Size (In.) | 4 |
Gauge Connection Size | 1/2 in |
Gauge Nominal Dial Size | 4 in |
Manufacturers Warranty Length | 1 yr |
Case Diameter | 4.3 in |
Nominal Dial Size | 4 in |
Process Connection Size | 1/2 in |
Case Depth | 1.74 in |
Manufacturer Warranty Length | 1 yr |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Combustible Gas Detector, Flex Gooseneck (EZ40)
- POMONA ELECTRONICS RF Adapter Kit, 11 pcs. (5698)
- THE MAIN RESOURCE Nylon Mount/Demount Kit, Accuturn Changer (TMRTC14024784)
- ZORO SELECT Binding Post, 33VAC/70VDC, Red (5TWZ3)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402O)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Silver (PRO-302D-204O-01)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (6001-4LC)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in BSPT, Black (SEP-102D-158D-BSPT)
- PIC GAUGES Gauge, 2", 0/160psi, 1/8"CBM, SS (PRO-302D-208F-01)
- PIC GAUGES Gauge, 2.5", 0/5000psi, 1/4"CBM, SS, FrtFlng (PRO-304D-254R-01)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black (DPG-102)
- Pic Gauges Pressure Gauges