Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Stainless Steel, Silver
Mfr # 6001-2LF
Zoro # G8654895
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in NPT
- Gauge Application Process
- Includes Vent Plug
- Accuracy +/-1.0%
Product Information
- Brand Pic Gauges
- MFR # 6001-2LF
- Zoro # G8654895
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2 in NPT |
Length | 8.41" |
Diameter | 6-3/4" |
Dial Size (In.) | 6 |
Gauge Connection Size | 1/2 in |
Gauge Nominal Dial Size | 6 in |
Manufacturers Warranty Length | 1 yr Limited |
Process Connection Size | 1/2 in |
Case Diameter | 6.75 in |
Case Depth | 2.05 in |
Nominal Dial Size | 6 in |
Manufacturer Warranty Length | 1 yr |
Description
Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Low Pressure Gauge, 2.5"0-60"WCVAC, 1/4"LM (LP1-254-60V)
- LASCAR Panel Pilot (SGD 70-A)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Color, PK6 (MP 82-39-0203-06 BLU MKR)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 300 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled, Safety Glass (25-901-300-psi/kPa-SG)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Stainless Steel, Silver (6001-2LC)
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/8 in MNPT, Silver (PRO-301D-158I-01)
- PIC GAUGES Gauge, 2.5", 30/0/15psi, 1/4"Low Mt, SS (PRO-301L-254CB-01)
- PIC GAUGES Gauge, 4", 0/15psi, 1/2"LM, SS (PRO-301D-402B-01)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Silver (PRO-301D-158R-01)
- PIC GAUGES Gauge, 4", 30"-0VAC, 1/4"LBM, SS, FrontFlange (PRO-314D-404A)
- SPAN Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (LFC-220-300-G)
- Pic Gauges Pressure Gauges