Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 202L-404B
Zoro # G9184192
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Includes Vent Plug
- Accuracy +/-1.0%
Product Information
- Brand Pic Gauges
- MFR # 202L-404B
- Zoro # G9184192
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 3.15" |
Diameter | 4.29" |
Dial Size (In.) | 4 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 4 in |
Case Diameter | 4.29 in |
Nominal Dial Size | 4 in |
Case Depth | 1.78 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 1 yr |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 15, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Rain Gauge Jumbo (2706)
- SHIMPO Tachometer, 5 Digit LCD, NIST (DT-105A-12CBL)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 0 to 150F (STC141)
- SCS Heel Grounding Strap, 1 Megohm (2051)
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404I)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404P)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404F)
- PIC GAUGES Air Gauge, 4-1/2", 0-300 psi, 1/4" CBM (102D-454H)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (6001-4LC)
- PIC GAUGES Gauge, 2-1/2", 0/4000psi, 1/4"CBM, w/U-Clamp (213D-254Q)
- PIC GAUGES Needle Valve, 1/4"MxF, Angle, CS, 10K psi (NV-CS-1/4-HS-90-MXF)
- Pic Gauges Pressure Gauges