Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Black
Mfr # 101D-158M
Zoro # G7286336
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/8 in MNPT
- Gauge Application Corrosion-Resistant Case
- Includes U-Clamp
- Accuracy +/-3-2-3%
Product Information
- Brand Pic Gauges
- MFR # 101D-158M
- Zoro # G7286336
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in MNPT |
Gauge Connection Size | 1/8 in |
Gauge Nominal Dial Size | 1 1/2 in |
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 1/8 in |
Case Depth | 0.93 in |
Manufacturer Warranty Length | 1 yr |
Case Diameter | 1.64 in |
Nominal Dial Size | 1 1/2 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type General Purpose Dial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1 1/2 in Triclamp, Stainless Steel, Silver (25-1032S-15L-60)
- ASSOCIATED EQUIPMENT Battery Load Tester, Digital, 125 Amps (6033)
- ZORO SELECT Modular Test Probes, Length 6 In (4WRC7)
- FESTO Vacuum Gauge VAM-40-V1/0-R1/8-EN (VAM-40-V1/0-R1/8-EN)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/8 in MNPT, Black (101D-158K)
- PIC GAUGES Contractor Gauge, 4-1/2", 30/0/30 psi, 1/4" (CONTRACTOR-4LCC)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402K-01)
- PIC GAUGES Thermometer, 5", 40/280degF, 2"Stem Back (163F)
- PIC GAUGES Gauge, 2-1/2", 0/160psi, 1/4"CBM, Rem Bezel (212D-254F)
- PIC GAUGES Gauge, 2.5", 30/0/60psi, 1/4"CBM, FrntFlg (PRO-204L-254CD)
- ASHCROFT Compound Gauge, -30 to 0 to 150 in Hg/psi, 1/2 in MNPT, Plastic, Black (451379SSL04LVAC/150#)
- Pic Gauges Pressure Gauges