Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 4501-SC-4LE
Zoro # G7203296
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- For Use With Heavy Duty Service In Process and Industrial Applications Such As Oil and Gas, Chemical, Petrochemical, Power, Food Processing, Biotechnology
- Gauge Application Process
- Includes Safety Blowout Plug
Product Information
- Brand Pic Gauges
- MFR # 4501-SC-4LE
- Zoro # G7203296
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 6.40" |
Diameter | 4.90" |
Dial Size (In.) | 4-1/2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr Limited |
Gauge Nominal Dial Size | 4 1/2 in |
Nominal Dial Size | 4 1/2 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 1 yr |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Earth Ground Tester Kit, 200V AC, Case (EG480)
- SHIMPO Mechanical Force Gauge, Analog, 200N (MFD-05)
- ENERPAC GA2, Gauge Adaptor, 1/2 in. NPT Gauge Port, 10,000 psi (GA2)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (DPGWB-09)
- PIC GAUGES Gauge, 2", 0/300psi, 1/4"CBM, SS (PRO-302D-204H-01)
- PIC GAUGES Gauge, 2-1/2", 0-30psi, 1/4"LF, Single Scale (S201L-254C)
- PIC GAUGES Gauge, 4", 30/0/30 psi, 1/4", LM, SS, LF (PRO-301L-404CC-01)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204D)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404M)
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254I)
- ZORO SELECT Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Plastic, Black (4FLV1)
- Pic Gauges Pressure Gauges