Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 100 psi, 1/4 in BSPT, Black
Mfr # SEP-102D-204E-BSPT
Zoro # G7286774
original price:
$5.73
8% off
new price: $5.25
/ea
Sold in multiples of 3 for $15.75
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in BSPT
- Gauge Application General-Purpose Case
- Range 0 to 100 psi
- Accuracy +/-3-2-3%
Product Information
- Brand Pic Gauges
- MFR # SEP-102D-204E-BSPT
- Zoro # G7286774
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in BSPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Case Depth | 1.06 in |
Nominal Dial Size | 2 in |
Case Diameter | 2.11 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type General Purpose Dial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Ind Master Test Lead Set (3045646)
- HUMBOLDT Concrete Pocket Penetrometer (5ZPZ4)
- CLEVELAND CONTROLS Pressure/Vacuum Generator, Handheld (PVG-1)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Xmtr Wmr WLcd (MSXP-W12-PA-LCD)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402H)
- PIC GAUGES Gauge, 2.5", 0/15,000psi, 1/4"CBM, SS, LF (PRO-304L-254V-01)
- PIC GAUGES Gauge, 4", 0/10,000psi, 1/4"CBM, FrontFlange (204L-404U)
- PIC GAUGES Gauge, 2.5", 30/0/150psi, 1/4"CBM, SS, FrtFlg (PRO-304L-254CF-01)
- PIC GAUGES Gauge, 4-1/2"Dial, 1/4"LM, 0-30 psi/WC (ALTITUDE-454L-C)
- PIC GAUGES Air Gauge, 2-1/2", 0/3000psi, 1/4" (101D-254P)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 3500 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-3500)
- Pic Gauges Pressure Gauges