Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 10,000 psi, 1/2 in MNPT, Stainless Steel, Silver
Mfr # 201L-402U
Zoro # G9721467
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in NPT
- Gauge Application Glycerine Filled for Added Durability in Applications Where Vibration or Pulsation is Present
- Includes Vent Plug
- Accuracy +/-1.0%
Product Information
- Brand Pic Gauges
- MFR # 201L-402U
- Zoro # G9721467
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2 in NPT |
Length | 5.21" |
Diameter | 4.29" |
Dial Size (In.) | 4 |
Gauge Connection Size | 1/2 in |
Gauge Nominal Dial Size | 4 in |
Manufacturers Warranty Length | 1 yr Limited |
Manufacturer Warranty Length | 1 yr |
Case Diameter | 4.29 in |
Nominal Dial Size | 4 in |
Case Depth | 1.75 in |
Process Connection Size | 1/2 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 10,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Tachometer, 5 Digit LED, NIST (DT-107A-12KMW)
- CAMPBELL HAUSFELD 2" PRESSURE GAUGE 300 PSI RIGHT MOUNT (GA031900AV)
- ZORO SELECT 8" Stem Analog Dial Pocket Thermometer, 0 Degrees to 220 Degrees F (23NU26)
- FLUKE Fluke T5-600 Voltage, Continuity & Current Tester, Voltage to 600 V, Current to 100 A (648227)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402C)
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402B)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402D)
- PIC GAUGES Gauge, 2-1/2", 30/0/30, psi, 1/4"CBM, Frt Flg (214D-254CC)
- PIC GAUGES Gauge, 4", 0/10,000psi, 1/4"CBM, FrontFlange (204L-404U)
- PIC GAUGES Pressure Gauge, 0 to 800 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254L)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (30-1084S 02L 1 000 PSI)
- Pic Gauges Pressure Gauges