Shop All Pressure Gauges
Pic Gauges
Low Pressure Gauge, 4", 0-5psi, 1/2"LM, SS
Mfr # LP1-SS-402-5PSI
Zoro # G8049916
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2" NPT
- For Use With Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Stainless Steel
- Gauge Application Low Pressure
- Accuracy 2-1-2% of Span
Product Information
- Brand Pic Gauges
- MFR # LP1-SS-402-5PSI
- Zoro # G8049916
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2" NPT |
Length | 5.30" |
Diameter | 4.38" |
Dial Size (In.) | 4 |
Details
Connection Location | Lower |
For Use With | Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Stainless Steel |
Gauge Application | Low Pressure |
Range | 0 to 5 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 5 |
Description
Low Pressure Gauge,4",0-5psi,1/2"LM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Dial Thermometer, 5 in Dial, Every-Angle (50EI60E)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (LT330R-1207)
- ASHCROFT Pressure Gauge (451279AS02L200#)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158H)
- PIC GAUGES Low Pressure Gauge, 4", 0-160"WC, 1/2"LM, SS (LP1-SS-402-160)
- PIC GAUGES Low Pressure Gauge, 4", 0-30"WC, 1/2"LM, SS (LP1-SS-402-30)
- PIC GAUGES Low Press Gauge, 4", 30-0-30"WC, 1/2"LM, SS (LP1-SS-402-30-0-30)
- PIC GAUGES Gauge, 3-1/2"Dial, 1/4"LM, 0-30 psi/WC (ALTITUDE-354L-C)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402O-01)
- PIC GAUGES Air Gauge, 2", 30/0/30 psi, 1/4" CBM (102D-204CC)
- WEISS INSTRUMENTS 4" dial , liquid filled, 1/4" bottom, 0-200PSI (LF441-200-4L)
- Pic Gauges Pressure Gauges