Shop All Pressure Gauges
Pic Gauges
Low PressGauge, 2.5", 35oz/60"WCpsi, 1/4"LM
Mfr # LP1-SB-254-35X60
Zoro # G9070236
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT
- For Use With Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy
- Gauge Application Low Pressure
- Accuracy 2-1-2% of Span
Product Information
- Brand Pic Gauges
- MFR # LP1-SB-254-35X60
- Zoro # G9070236
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Length | 3.55" |
Diameter | 2.95" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Lower |
For Use With | Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy |
Gauge Application | Low Pressure |
Range | 0/35 oz and 0/60" wc |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Description
Low PressGauge,2.5",35oz/60"WCpsi,1/4"LM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL TOOLS $ELECTRONIC DIG ROTOR GAUGE (CE3M430A)
- FLUKE True RMS AC & DC Clamp Meter (FLK-375FC)
- DWYER INSTRUMENTS Digital Wall Plate Temperature Indicator, Wall Mnt Temp Ind (WTI-100)
- WINTERS Economy 2" 0-30 psi/Kpa 1/8" Back (PEM1402)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208P)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in BSPT, Black (SEP-101D-204D-BSPT)
- PIC GAUGES Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254Q)
- PIC GAUGES Air Gauge, 2", 30/0/30 psi, 1/4" Mount (101D-204CC)
- PIC GAUGES Gauge, 2.5", 0/30psi, 1/4"Low Mount, SS (PRO-301D-254C-01)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204R)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BX6B200)
- Pic Gauges Pressure Gauges