Shop All Pressure Gauges
Pic Gauges
Low Press Gauge, 2.5", 0-30"WCpsi, 1/4"LM
Mfr # LP1-254-30
Zoro # G8049688
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT
- For Use With Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Stainless Steel
- Gauge Application Low Pressure
- Range 0/30" wc
Product Information
- Brand Pic Gauges
- MFR # LP1-254-30
- Zoro # G8049688
- Country of Origin Taiwan, Province of China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Length | 3.45" |
Diameter | 2.62" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Lower |
Item | Low Press Gauge,2.5",0-30"WCpsi,1/4"LM |
For Use With | Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Stainless Steel |
Gauge Application | Low Pressure |
Range | 0/30" wc |
Accuracy | 3-2-3% of Span |
Material | Chrome Plated Steel |
Description
Low Press Gauge,2.5 In.,0-30 In.WCpsi,1/4 In.LM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Replacement Electrode Pins for R6018 (R6018-P)
- GENERAL TOOLS Soil Moisture Meter, 9V (DSMM600)
- WIKA Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (113.13.20.30.L)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 662)
- PIC GAUGES Air Gauge, 2-1/2", 0/30psi, 1/4"Back Mnt (102D-254C)
- PIC GAUGES Gauge, 4", 0-1500psi, 1/4"LBM, SS, FrtFlang (PRO-314D-404N)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in BSPT, Black (SEP-101D-204E-BSPT)
- PIC GAUGES Gauge, 2.5", 0/100psi, 1/4"CBM, SS (PRO-302D-254E-01)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402H)
- PIC GAUGES Compound Gauge, -30 to 0 to 160 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254CF)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02L600#)
- Pic Gauges Pressure Gauges