Shop All Pressure Gauges
Pic Gauges
Hex Gauge, 1", 0-4000psi, 1/8"CBM, Ni-Plated
Mfr # HEX-108RQ
Zoro # G8049286
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8" NPT
- For Use With Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy
- Gauge Application Miniature Gauge for Applications Where Space Constraints
- Accuracy 5% of Span
Product Information
- Brand Pic Gauges
- MFR # HEX-108RQ
- Zoro # G8049286
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT |
Length | 3/4" |
Dial Size (In.) | 1 |
Details
Connection Location | Center Back |
For Use With | Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy |
Gauge Application | Miniature Gauge for Applications Where Space Constraints |
Range | 0 to 4000 psi |
Accuracy | 5% of Span |
Material | Nickel Plated |
Max. Pressure (PSI) | 4000 |
Description
Hex Gauge,1",0-4000psi,1/8"CBM,Ni-Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Differential Pressure Gauge, Plastic, Light Gray (DM-1104)
- SPAN Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Black (LFS-220-30VAC-G)
- LASCAR Ambient Temperature Data Logger (EL-IOT-1)
- EXTECH Gauge, Digital Force, 0 to 44 Lbs (475044)
- PIC GAUGES Hex Gauge, 1", 0-5000psi, 1/8"CBM, Ni-Plated (HEX-108RR)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208H)
- PIC GAUGES Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254CD)
- PIC GAUGES Gauge, 2.5", 30/0/200psi, 1/4"CBM, FrntFlg (PRO-204L-254CG)
- PIC GAUGES Thermowell, 4", 316SS, 1/2" x 1/2"NPT (TW-SS04-22S2)
- PIC GAUGES Air Gauge, 2.5", 0/200psi, 1/4"NPT, F Flange (104D-254G)
- NAGANO KEIKI 2-1/2In 1/4In 0-100Psi Npt Pressure Gauge (G125ASD08S)
- Pic Gauges Pressure Gauges